Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring
Mfr # BSP-1040
Zoro # G304411325
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 inch
- Seal Material Buna
- Includes Stainless Steel Spring, 2 Carbon Faces and 2 Ni-Resist O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-1040
- Zoro # G304411325
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, 2 Carbon Faces and 2 Ni-Resist O-Ring |
Description
Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- WHALE MARINE Orca Auto 1300 12V Automatic Bilge Pump (BE1482)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4168-1)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-514)
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-275)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- BERLISS Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring (BSP-6232)
- Berliss Pump Shaft Seals