Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 2-3/4", Viton, Carbon Face, Tungsten O-Ring
Mfr # BSP-2154V TC
Zoro # G204411272
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2-3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Tungsten O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-2154V TC
- Zoro # G204411272
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2-3/4 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Tungsten O-Ring |
Description
Type 21, 2-3/4", Viton, Carbon Face, Tungsten O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514620)
- PULSAFEEDER J00075 Pump Repair Parts & Accessories - GREASE(FLUOROCARBON), 10G TUBE. (J00075)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- BERLISS Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring (BSP-6232)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ceramic Cup (BSP-177)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ni-Resist O-Ring (BSP-112V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909874 (91909874SP)
- Berliss Pump Shaft Seals