Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1/2 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-392V
Zoro # G004411243
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-392V
- Zoro # G004411243
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 1/2 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Spray Pump, Impeller, Housing Cast Iron (26556-4)
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V01AA101N)
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-601)
- BERLISS Mechanical Seal, Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup (BSP-2142V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-201V)
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- Berliss Pump Shaft Seals