Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-235V
Zoro # G704411451
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-235V
- Zoro # G704411451
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Duplex (PS20DN)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- DAYTON Center Rod (710578)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, TopRndPerf (5RWL9)
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-205V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- GRUNDFOS Pump Repair Kits- Kit, TP shaft seal cpl.12mm GQQV, TP Series. (96508809)
- Berliss Pump Shaft Seals