Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring
Mfr # BSP-499
Zoro # G204411302
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-499
- Zoro # G204411302
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Gear Case Service Kit, 45 and 100 Series (GSK45A)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 953-1549-4BRP (FK0915494XXX06SP)
- DAYTON Stud, 3/8-16 x 1-5/8 In. (PP60001)
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-355)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-381V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-200)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- Berliss Pump Shaft Seals