Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-235
Zoro # G304411578
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-235
- Zoro # G304411578
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 1 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHA9)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF024LF)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF5500-QA-BOX)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-200)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring (BSP-499)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- BERLISS Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-327)
- SPRINGER PARTS Mechanical Seal; Replaces Baldor Reliance 64262-12C (64262-12CSP)
- Berliss Pump Shaft Seals