Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-238V
Zoro # G004411274
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-238V
- Zoro # G004411274
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP6)
- ECO-FLO Condensate Pump 1/40 HP (CDSP-20)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (0215010320)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-101V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-100V)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- US SEAL US Seal APCUS200 Replacement Tool for Premium Pump Seal (APCUS200)
- Berliss Pump Shaft Seals