Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-818
Zoro # G304411332
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-818
- Zoro # G304411332
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Pump Coupling (M22873)
- DAYTON Hand Nozzle, Aluminum (1DLU5)
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-358)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 21, 2-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-1679)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 2, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-445V)
- Berliss Pump Shaft Seals