Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-210
Zoro # G404411560
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-3/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-210
- Zoro # G404411560
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-3/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Description
Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Outer Diaphragm Plate (612.091.520)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- ARO Replacement Diaphragm, Santoprene (94615-A)
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-4240)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-1040)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- Berliss Pump Shaft Seals