Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup
Mfr # BSP-2142V
Zoro # G904411350
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-2142V
- Zoro # G904411350
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-3/4 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 63-0001 0.33 HP 115V 1PH Model M63 Dewatering Pump with 10 ft. Cord Automatic (63-0001)
- DAYTON Booster Cartridge Assembly (AEYD4)
- FILL-RITE Meter, 1-1/2 FNPT, 6-40 gpm (901C1.5)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring (BSP-499)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup (BSP-2208)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ni-Resist Cup (BSP-370)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- Berliss Pump Shaft Seals