Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring
Mfr # BSP-355V SC
Zoro # G204411463
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face, and Silicon O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-355V SC
- Zoro # G204411463
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face, and Silicon O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (259-TK1)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- DAYTON Pump, Centrifugal, SS, 1 HP, 3 PH (5WXT5)
- DAYTON Pump Repair Kit, For 2ZWR7A, 2ZWR8A (21TG52)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-978)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-858)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- BERLISS Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring (BSP-6232)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- Berliss Pump Shaft Seals