Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup
Mfr # BSP-356E
Zoro # G704411383
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/8 inch
- Seal Material EPDM
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-356E
- Zoro # G704411383
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/8 inch |
Details
Seal Material | EPDM |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-201V)
- BERLISS Mechanical Seal, Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup (BSP-174)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-437)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- GRUNDFOS Pumps CRK2-70/7 U-W-A-AUUV 56C Multistage Coolant Condensate Pump, AUUV Shaft Seal, CRK2 Cast Iron / (40920067)
- Berliss Pump Shaft Seals