Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-355
Zoro # G704411420
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-355
- Zoro # G704411420
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Item | Mechanical Seal |
Description
Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Flange Gasket Set, For 4RC91-92, 4RD16-17 (118368)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup (BSP-2208)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-976)
- BERLISS Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring (BSP-324)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- US SEAL PS Pump Seal (PS-3960)
- Berliss Pump Shaft Seals