Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-801
Zoro # G604411438
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-801
- Zoro # G604411438
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Description
Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- GREAT PLAINS INDUSTRIES OVERHAUL KIT HP-90 (131502-01)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 100 Foot Length, Rated up to 13 Amps (SA-2359-33)
- BECKETT Pump-460V Condensate 212 degree (CB504ULHTS)
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-275)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- Berliss Pump Shaft Seals