Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup
Mfr # BSP-2208
Zoro # G704411567
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Tungsten Face and Tungsten Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-2208
- Zoro # G704411567
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Tungsten Face and Tungsten Cup |
Description
Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter 200 Sccm Range Cc/Min Air (RMA-11-TMV)
- TACO Casing O-Ring, 008-005RP (008-005RP)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- BERLISS Mechanical Seal, Type 21, 2-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-2120)
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-205V)
- BERLISS Mechanical Seal, Type 21, 2-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-1679)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ni-Resist Cup (BSP-370)
- Berliss Pump Shaft Seals