Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-756
Zoro # G604411377
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-756
- Zoro # G604411377
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Item | Mechanical Seal |
Description
Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ2)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (PD07P-APS-PTT)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-4240)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-101V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- Berliss Pump Shaft Seals