Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-618
Zoro # G304411424
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-618
- Zoro # G304411424
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Description
Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/50hp Parts Washer Pump, Oil-Filled, Cast Aluminum, 7.4 ft of head Max Head (501020)
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- AQUAMOTION On Demand, Tankless Heater W/Out Built-In Pump (N) No Timer (AMH1K-RODRN)
- DAYTON Pedestal Pump, Cast Iron, 3 HP (5PXX8)
- BERLISS Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring (BSP-324)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- BERLISS Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-327)
- Berliss Pump Shaft Seals