Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-246
Zoro # G204411548
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-246
- Zoro # G204411548
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Gasket, In-Line, Rubber, P58542 (P58542)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- AQUAMOTION Additional Wireless Button With Wall Mounting Bracket For Amk-Wb Kit (AMK-WBR)
- GRUNDFOS Seal Kit (96455086)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3868)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- BERLISS Mechanical Seal, Type 2, 2-1/4 In, . Viton, Carbon Face, Ni-Resist Cup (BSP-941V)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- Berliss Pump Shaft Seals