Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-437
Zoro # G904411213
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-437
- Zoro # G904411213
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- JACKEL 18 in. W X 30 in. D Round Sewage Basin (SF30BA)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1002)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- SPRINGER PARTS Mechanical Seal; Replaces GRUNDFOS CBS, INC. 91868269 (91868269SP)
- Berliss Pump Shaft Seals