Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring
Mfr # BSP-6232
Zoro # G504411491
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Tungsten Carbon Face and Silicon Carbide O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-6232
- Zoro # G504411491
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Tungsten Carbon Face and Silicon Carbide O-Ring |
Item | Mechanical Seal |
Description
Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Sewage Package System (912-1165)
- SCULLY Vs-530 00216 2" X 1-1/2" (VS-530)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- MEC-O-MATIC ReplacementNorpreneTube Kit, Use w/20LX55 (U8800700)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-142V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-200)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- GRUNDFOS Pump Repair Kits- Kit, TP shaft seal cpl.12mm GQQV, TP Series. (96508809)
- Berliss Pump Shaft Seals