Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 2 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-445V
Zoro # G904411497
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-445V
- Zoro # G904411497
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 2, 2 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C Spool Valve Assembly (802400)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- PONDMASTER AP-40 air pump, Energy Effic. Motor, Quiet, High Vol Steady Air Flow (04540)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1000)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- BERLISS Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-290)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Material Content Code: VXRXR (3ACF7)
- Berliss Pump Shaft Seals