Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 2-1/4 In, . Viton, Carbon Face, Ni-Resist Cup
Mfr # BSP-941V
Zoro # G904411381
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2-1/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-941V
- Zoro # G904411381
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2-1/4 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Item | Mechanical Seal |
Description
Type 2, 2-1/4 In,. Viton, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- ARO Gun Asm, 651500-1 (651500-1)
- BERLISS Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-327)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- BERLISS Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup (BSP-1085V)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816032-000 (816032-000SP)
- Berliss Pump Shaft Seals