Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-828
Zoro # G404411317
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-7/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-828
- Zoro # G404411317
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-7/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flat Washer, 3/8, PK4 (PP60280AG)
- SANDPIPER Check Balls (050.028.354)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (E1AA6X669C-ATEX)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- BERLISS Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring (BSP-324)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1000)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring (BSP-758V)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-514)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-20786 (S-20786SP)
- Berliss Pump Shaft Seals