Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-514
Zoro # G404411447
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-514
- Zoro # G404411447
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION 1" Cast Iron Flange Kit With 2 Flanges, 2 Gaskets, 4 Screws, 4 Bolts (FK100)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-E-M622)
- DAYTON Shaft Sleeve (PPL3615G)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- BERLISS Mechanical Seal, Type 2, 2-1/4 In, . Viton, Carbon Face, Ni-Resist Cup (BSP-941V)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-205V)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- US SEAL US Seal APCUS200 Replacement Tool for Premium Pump Seal (APCUS200)
- Berliss Pump Shaft Seals