Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-324
Zoro # G704411376
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-324
- Zoro # G704411376
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- BOARDWALK Bottle Pump, 22 oz/Pump, Chrome, 42 1/2" (BWK00422EA)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 40' (FSW2-DNPN-40)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring (BSP-758V)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- BERLISS Mechanical Seal, Type 21, 2-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-1679)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-976)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- Berliss Pump Shaft Seals