Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-327
Zoro # G904411336
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2-1/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-327
- Zoro # G904411336
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2-1/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Description
Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- FLOTEC Jet Pump, Cast Iron, Shallow Well, 1/2HP (FP4105)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- LITTLE GIANT PUMP Pressure Switch RS-5, 10 ft. Power Cord (599008)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ni-Resist Cup (BSP-370)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-381V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 2, 2-1/4 In, . Viton, Carbon Face, Ni-Resist Cup (BSP-941V)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- Berliss Pump Shaft Seals