Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 2-1/4 Inch, Viton, Carbon Face, Ceramic Cup
Mfr # BSP-323V
Zoro # G204411487
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2-1/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-323V
- Zoro # G204411487
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2-1/4 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 1, 2-1/4 Inch, Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Lta Impeller (650034)
- PULSAFEEDER Integrated Tank System, 15 Gal. (J63063)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZXK5)
- GRUNDFOS Pump Repair Parts- Bearing ring, mach. /spare. (96547649)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- BERLISS Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-290)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- Berliss Pump Shaft Seals