Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-5/8 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-745V
Zoro # G504411408
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-745V
- Zoro # G504411408
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 1, 1-5/8 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- YAMADA KIT FOR NDP-50 BAN, BFN, & BSN, (2) 771702 Diaphragm 50N, (4) 770630 Ball 50N, (4) 640069 O'Ring, (K50-MN)
- WHALE MARINE Gusher Urchin Manual Bilge Pump On Deck Mount (BP9021)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1000)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- SPRINGER PARTS Mechanical Seal; Replaces GUSHER PUMPS 84002-31 (84002-31SP)
- Berliss Pump Shaft Seals