Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-205V
Zoro # G004411250
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-205V
- Zoro # G004411250
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-3/4 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Description
Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34-SSV)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- HUSKY Fuel Nozzle, Diesel, Green (159561-03)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- BERLISS Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4265)
- BERLISS Mechanical Seal, Type 1, 2-1/4 Inch, Viton, Carbon Face, Ceramic Cup (BSP-323V)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-281)
- BERLISS Mechanical Seal, Type 21, 7/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-687V)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- TACO Taco Seal Kit (953-1549-6BRP)
- Berliss Pump Shaft Seals