Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-858
Zoro # G404411348
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-858
- Zoro # G404411348
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-3/4 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Shaft Seal Assembly (267027)
- DAYTON Pump Repair Kit, For 2ZWY1A (21TG82)
- FILL-RITE Pedestal Stand, 33 in. L, 1-1/4 in. Size (FRPA125)
- DAYTON Lock Washer, Zp, 5/16, PK2 (PP60258G)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-355VCMS)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-633)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- Berliss Pump Shaft Seals