Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-608
Zoro # G104411488
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-608
- Zoro # G104411488
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Item | Mechanical Seal |
Description
Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKH 10, 15 Pump Svc Kit+ C/SiC/E Replaces Alfa Laval 9611922114 (9611922114CSP)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- APACHE Fuel Dispensing Kit, Manual, 3/4" (99000276)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring (BSP-499)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-10)
- Berliss Pump Shaft Seals