Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-137
Zoro # G504411217
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-137
- Zoro # G504411217
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Description
Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27014 White Cream Hard 4 Oz (USC-27014)
- DAYTON O-Ring, PPO8ZN053G (PPO8ZN053G)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 4.7A (022879)
- SPRINGER PARTS Solid C-1 Pump Service Kit Flush, C/SC/EPDM; Replaces Alfa Laval Part# 9611922462 (9611922462SP)
- BERLISS Mechanical Seal, Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup (BSP-174)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1002)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-200)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES U109-118 (U109-118SP)
- Berliss Pump Shaft Seals