Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-305V
Zoro # G604411537
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-305V
- Zoro # G604411537
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/2 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHH4)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H625-028)
- GPI Kit, Overhaul (123503-1)
- DAYTON Dispensing Nozzle (PPNZLDPP1G)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-355VCMS)
- BERLISS Mechanical Seal, Type 21, 2-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-2120)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- Berliss Pump Shaft Seals