Shop All Pump Shaft Seals
Berliss
Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-290
Zoro # G704411215
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-290
- Zoro # G704411215
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
21, 5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP-100 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow. (40528)
- DAYTON Motor (PPTCEN01G)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- DWYER INSTRUMENTS Flowmeter (RMC-144-SSV)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ni-Resist O-Ring (BSP-499)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1002)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-618)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-355VCMS)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- Berliss Pump Shaft Seals