Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, PK12
Mfr # HMS-69302
Zoro # G6411851
product price: $368.99
/pk 12, $30.75/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UN Rated
- Color White
- Material Corrugated Cardboard
- Depth 6-1/16"
- Width 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-69302
- Zoro # G6411851
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 6-1/16" |
Width | 6-1/16" |
Length | 8-11/16" |
Inside Width | 6 in |
Inside Length | 6 in |
Inside Height | 8 1/2 in |
Outside Width | 6 1/16 in |
Outside Height | 6 1/16 in |
Outside Length | 8 11/16 in |
Details
Standards | UN Rated |
Color | White |
Material | Corrugated Cardboard |
Item | Hazardous Material Shipping Kit |
Holds | (3) Glass or (15) Plastic Vials |
Includes | Ambient Category A Infectious Substance Packaging with 95 kPa Pressure Bag |
Wall Type | Single Wall |
Holds Number of Containers | 3 |
Board Test | 275# |
Holds Container Style | Bag |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 8 1/2 in, Inside LxWxH 6x6x8-1/2 in, Holds Container Style Bag, Holds Number of Containers 3, Holds (3) Glass or (15) Plastic Vials, Board Test 275#, Outside Length 8 11/16 in, Outside Width 6 1/16 in, Outside Height 6 1/16 in, Outside LxWxH 8-11/16x6-1/16x6-1/16 in, Material Corrugated Cardboard, Color White, Standards UN Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, BLACK (35534)
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BASCO Cubic Yard Box, Flap Style (CE3W6)
- Berlin Hazmat Shipping Kits