Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 8 oz. Bottle, PK4
Mfr # HMS-6651M
Zoro # G7185254
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6-3/8"
- Standards UN Rated
- Includes Slip Cover Can Packaging with 8 oz. Amber Plastic Coated Wide Mouth Glass Bottle and Phenolic Closure
- Material Corrugated Cardboard
- Length 9-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6651M
- Zoro # G7185254
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 6-3/8" |
Length | 9-3/8" |
Depth | 6-3/8" |
Outside Height | 9 3/8 in |
Outside Width | 6 3/8 in |
Inside Width | 6 in |
Inside Height | 9 in |
Inside Length | 6 in |
Outside Length | 6 3/8 in |
Details
Standards | UN Rated |
Includes | Slip Cover Can Packaging with 8 oz. Amber Plastic Coated Wide Mouth Glass Bottle and Phenolic Closure |
Material | Corrugated Cardboard |
Item | Hazardous Material Shipping Kit |
Color | Kraft |
Holds | (1) 8 oz Bottle |
Board Test | 275#DW |
Holds Number of Containers | 1 |
UN Rating Solid | 4GV/X1.2/S |
Wall Type | Double Wall |
Holds Container Style | Bottle |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 9 in, Inside LxWxH 6x6x9 in, UN Rating Solid 4GV/X1.2/S, Holds Container Style Bottle, Holds Container Size (1) 8 oz Bottle, Holds Number of Containers 1, Holds (1) 8 oz Bottle, Board Test 275#DW, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 9 3/8 in, Outside LxWxH 6-3/8x6-3/8x9-3/8 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- GENERAL Paper Bags, 57 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (SK1657)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- Berlin Hazmat Shipping Kits