Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK6
Mfr # HMS-69501
Zoro # G6475357
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Depth 9-1/8"
- Holds (1) 6x9-1/8 in Pressure Bag
- Length 9-1/2"
- Width 11-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berlin
- MFR # HMS-69501
- Zoro # G6475357
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 9-1/8" |
Length | 9-1/2" |
Width | 11-1/8" |
Inside Width | 8 15/16 in |
Inside Height | 9 3/8 in |
Outside Width | 9 5/16 in |
Outside Height | 10 1/16 in |
Outside Length | 11 5/16 in |
Inside Length | 10 15/16 in |
Details
Material | Corrugated Cardboard |
Item | Hazardous Material Shipping Kit |
Holds | (1) 6x9-1/8 in Pressure Bag |
Includes | Temperature Control Exempt Human Specimen Mailer |
Color | White |
Board Test | 32 ECT |
Holds Number of Containers | 1 |
Holds Container Style | Bag |
Wall Type | Single Wall |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 10 15/16 in, Inside Width 8 15/16 in, Inside Height 9 3/8 in, Inside LxWxH 10-15/16x8-15/16x9-3/8 in, Holds Container Style Bag, Holds Container Size (1) 6x9-1/8 in Pressure Bag, Holds Number of Containers 1, Holds (1) 6x9-1/8 in Pressure Bag, Board Test 32 ECT, Outside Length 11 5/16 in, Outside Width 9 5/16 in, Outside Height 10 1/16 in, Outside LxWxH 11-5/16x9-5/16x10-1/16 in, Material Corrugated Cardboard, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BSC PREFERRED 11-3/8 x 8-3/16 x 12-3/8'' 2 F-Style Shipper Kit (HAZ1121)
- Berlin Shipping & Moving Boxes