Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK12
Mfr # HMS-69500
Zoro # G7203594
product price: $70.75
/pk 12, $5.90/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Color Kraft
- Holds (1) 6x9-1/8 in Pressure Bag
- Length 3-1/2"
- Depth 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-69500
- Zoro # G7203594
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 3-1/2" |
Depth | 7-7/8" |
Width | 9-1/4" |
Outside Width | 8 in |
Outside Length | 10 1/4 in |
Inside Height | 3 5/16 in |
Inside Length | 9 1/16 in |
Outside Height | 3 1/2 in |
Inside Width | 7 11/16 in |
Details
Material | Corrugated Cardboard |
Color | Kraft |
Holds | (1) 6x9-1/8 in Pressure Bag |
Item | Hazardous Material Shipping Kit |
Includes | Ambient Exempt Human Specimen Mailer |
Holds Container Style | Bag |
Wall Type | Single Wall |
Board Test | 150# |
Holds Number of Containers | 1 |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 9 1/16 in, Inside Width 7 11/16 in, Inside Height 3 5/16 in, Inside LxWxH 9-1/16x7-11/16x3-5/16 in, Holds Container Style Bag, Holds Container Size (1) 6x9-1/8 in Pressure Bag, Holds Number of Containers 1, Holds (1) 6x9-1/8 in Pressure Bag, Board Test 150#, Outside Length 10 1/4 in, Outside Width 8 in, Outside Height 3 1/2 in, Outside LxWxH 10-1/4x8x3-1/2 in, Material Corrugated Cardboard, Color Kraft, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- Berlin Shipping & Moving Boxes