Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4
Mfr # HMS-6451M
Zoro # G7226633
product price: $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UN Rated
- Includes EPS Foam Packaging with (4) 8 oz. Amber Wide Mouth Glass Bottles and Phenolic Closures
- Depth 8-13/16"
- Holds (4) 8 oz Bottles
- Width 8-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6451M
- Zoro # G7226633
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 8-13/16" |
Width | 8-13/16" |
Length | 9" |
Inside Length | 8 3/16 in |
Outside Height | 9 in |
Outside Width | 8 13/16 in |
Outside Length | 8 13/16 in |
Inside Height | 7 3/4 in |
Inside Width | 8 3/16 in |
Details
Standards | UN Rated |
Includes | EPS Foam Packaging with (4) 8 oz. Amber Wide Mouth Glass Bottles and Phenolic Closures |
Item | Hazardous Material Shipping Kit |
Holds | (4) 8 oz Bottles |
Material | Corrugated Cardboard |
Color | Kraft |
UN Rating Solid | 4G/Y3.0/S |
Holds Number of Containers | 4 |
Wall Type | Double Wall |
Holds Container Style | Bottle |
Board Test | 200#DW |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 8 3/16 in, Inside Width 8 3/16 in, Inside Height 7 3/4 in, Inside LxWxH 8-3/16x8-3/16x7-3/4 in, UN Rating Solid 4G/Y3.0/S, Holds Container Style Bottle, Holds Container Size (4) 8 oz Bottles, Holds Number of Containers 4, Holds (4) 8 oz Bottles, Board Test 200#DW, Outside Length 8 13/16 in, Outside Width 8 13/16 in, Outside Height 9 in, Outside LxWxH 8-13/16x8-13/16x9 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Dividers 23078, 8 White Tabs, 1 Set (7278223078)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- CLASSIC CREST Envelope, Classic, Nat, #10 Pk (NEE2803300)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- Berlin Shipping & Moving Boxes