Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 8 oz Bottles
Mfr # HMS-6762M
Zoro # G6845903
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes EPS Foam Packaging with (4) 8 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures
- Holds (4) 8 oz Bottles
- Length 7-1/2"
- Color Kraft
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6762M
- Zoro # G6845903
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 7-1/2" |
Width | 9-5/16" |
Depth | 9-5/16" |
Inside Length | 8 3/16 in |
Inside Height | 7 3/4 in |
Outside Height | 9 in |
Outside Length | 8 13/16 in |
Outside Width | 8 13/16 in |
Inside Width | 8 3/16 in |
Details
Includes | EPS Foam Packaging with (4) 8 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures |
Holds | (4) 8 oz Bottles |
Item | Hazardous Material Shipping Kit |
Color | Kraft |
Material | Corrugated Cardboard |
Standards | UN Rated |
Board Test | 200#DW |
Holds Container Style | Bottle |
UN Rating Solid | 4G/Y3.0/S |
Wall Type | Double Wall |
Holds Number of Containers | 4 |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 8 3/16 in, Inside Width 8 3/16 in, Inside Height 7 3/4 in, Inside LxWxH 8-3/16x8-3/16x7-3/4 in, UN Rating Solid 4G/Y3.0/S, Holds Container Style Bottle, Holds Container Size (4) 8 oz Bottles, Holds Number of Containers 4, Holds (4) 8 oz Bottles, Board Test 200#DW, Outside Length 8 13/16 in, Outside Width 8 13/16 in, Outside Height 9 in, Outside LxWxH 8-13/16x8-13/16x9 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- HAMMERMILL Paper, Colored, Cream, PK500 (16803-0)
- VIM PRODUCTS Heavy Duty Stainless Steel Work Shears / Scissors (WS115)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BSC PREFERRED 11-3/8 x 8-3/16 x 12-3/8'' 2 F-Style Shipper Kit (HAZ1121)
- Berlin Hazmat Shipping Kits