Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 4L Jugs, PK4
Mfr # HMS-65161
Zoro # G6852361
original price:
$231.68
32% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Absorbent Pouch Packaging with 4L Amber Glass Jug and Phenolic Closure
- Length 17-7/8"
- Standards UN Rated
- Depth 10-3/8"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-65161
- Zoro # G6852361
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 17-7/8" |
Depth | 10-3/8" |
Width | 10-3/8" |
Outside Length | 17 7/8 in |
Inside Height | 17 1/2 in |
Inside Width | 10 in |
Outside Height | 10 3/8 in |
Inside Length | 10 in |
Outside Width | 10 3/8 in |
Details
Includes | Absorbent Pouch Packaging with 4L Amber Glass Jug and Phenolic Closure |
Standards | UN Rated |
Color | Kraft |
Material | Corrugated Cardboard |
Holds | (4) 4L Jugs |
Item | Hazardous Material Shipping Kit |
UN Rating Solid | 4G/X10.0/S, 4G/Y13.0/S, 4G/Z17.3/S |
Board Test | 275#DW |
Holds Number of Containers | 1 |
Wall Type | Double Wall |
Holds Container Style | Jug |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 17 1/2 in, Inside LxWxH 10x10x17-1/2 in, UN Rating Solid 4G/X10.0/S, 4G/Y13.0/S, 4G/Z17.3/S, Holds Container Style Jug, Holds Container Size (4) 4 L Jugs, Holds Number of Containers 1, Holds (4) 4L Jugs, Board Test 275#DW, Outside Length 17 7/8 in, Outside Width 10 3/8 in, Outside Height 10 3/8 in, Outside LxWxH 17-7/8x10-3/8x10-3/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES IQ Stars 1-Player Puzzle Game (SG411)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- Berlin Hazmat Shipping Kits