Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4
Mfr # HMS-6760M
Zoro # G6507094
original price:
$99.00
10% off
new price: $88.79
/pk 4, $22.20/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes EPS Foam Packaging with (4) 4 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures
- Standards UN Rated
- Length 7-3/8"
- Holds (4) 4 oz Bottles
- Depth 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6760M
- Zoro # G6507094
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 7-3/8" |
Depth | 7-1/2" |
Width | 7-3/8" |
Outside Width | 7 3/8 in |
Inside Length | 7 in |
Inside Height | 7 in |
Outside Length | 7 3/8 in |
Inside Width | 6 7/8 in |
Outside Height | 7 1/2 in |
Details
Includes | EPS Foam Packaging with (4) 4 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures |
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Holds | (4) 4 oz Bottles |
Material | Corrugated Cardboard |
Color | Kraft |
UN Rating Solid | 4G/X1.9/S |
Board Test | 350#DW |
Wall Type | Double Wall |
Holds Container Style | Bottle |
Holds Number of Containers | 4 |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 7 in, Inside Width 6 7/8 in, Inside Height 7 in, Inside LxWxH 7x6-7/8x7 in, UN Rating Solid 4G/X1.9/S, Holds Container Style Bottle, Holds Container Size (4) 4 oz Bottles, Holds Number of Containers 4, Holds (4) 4 oz Bottles, Board Test 350#DW, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 7 1/2 in, Outside LxWxH 7-3/8x7-3/8x7-1/2 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight (5PGP2)
- EPSON T802XL120-S (802XL) DURABrite Ultra High-Yield Ink, 2,600 Page-Yield, Black (T802XL120-S)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- Berlin Hazmat Shipping Kits