Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4
Mfr # HMS-6454M
Zoro # G6741664
product price: $93.45
/pk 4, $23.36/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-3/8"
- Material Corrugated Cardboard
- Color Kraft
- Width 7-3/8"
- Includes EPS Foam Packaging with (4) 4 oz. Amber Plastic Coated Narrow Mouth Glass Bottles and Phenolic Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6454M
- Zoro # G6741664
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 7-3/8" |
Width | 7-3/8" |
Depth | 7-1/2" |
Inside Height | 7 in |
Outside Length | 7 3/8 in |
Outside Height | 7 1/2 in |
Outside Width | 7 3/8 in |
Inside Width | 6 7/8 in |
Inside Length | 7 in |
Details
Item | Hazardous Material Shipping Kit |
Material | Corrugated Cardboard |
Color | Kraft |
Includes | EPS Foam Packaging with (4) 4 oz. Amber Plastic Coated Narrow Mouth Glass Bottles and Phenolic Closures |
Standards | UN Rated |
Holds | (4) 4 oz Bottles |
Wall Type | Double Wall |
UN Rating Solid | 4G/X1.9/S |
Holds Container Style | Bottle |
Board Test | 350#DW |
Holds Number of Containers | 4 |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 7 in, Inside Width 6 7/8 in, Inside Height 7 in, Inside LxWxH 7x6-7/8x7 in, UN Rating Solid 4G/X1.9/S, Holds Container Style Bottle, Holds Container Size (4) 4 oz Bottles, Holds Number of Containers 4, Holds (4) 4 oz Bottles, Board Test 350#DW, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 7 1/2 in, Outside LxWxH 7-3/8x7-3/8x7-1/2 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- Berlin Shipping & Moving Boxes