Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 32oz Bottles, PK4
Mfr # HMS-6442M
Zoro # G7050696
original price:
$195.05
21% off
new price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10-1/2"
- Includes EPS Foam Packaging with (4) 32 oz. Amber Plastic Coated Narrow Mouth Glass Bottles and Phenolic Closures
- Standards UN Rated
- Material Corrugated Cardboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6442M
- Zoro # G7050696
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 10-1/2" |
Length | 11-3/16" |
Width | 10-1/2" |
Inside Length | 10 1/2 in |
Outside Height | 12 3/8 in |
Inside Height | 11 3/16 in |
Outside Length | 10 7/8 in |
Inside Width | 10 1/2 in |
Outside Width | 10 7/8 in |
Details
Item | Hazardous Material Shipping Kit |
Includes | EPS Foam Packaging with (4) 32 oz. Amber Plastic Coated Narrow Mouth Glass Bottles and Phenolic Closures |
Standards | UN Rated |
Material | Corrugated Cardboard |
Color | Kraft |
Holds | (4) 32 oz Bottles |
UN Rating Solid | 4G/Y11.1/S |
Holds Number of Containers | 4 |
Holds Container Style | Bottle |
Wall Type | Double Wall |
Board Test | 200#DW |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 10 1/2 in, Inside Width 10 1/2 in, Inside Height 11 3/16 in, Inside LxWxH 10-1/2x10-1/2x11-3/16 in, UN Rating Solid 4G/Y11.1/S, Holds Container Style Bottle, Holds Container Size (4) 32 oz Bottles, Holds Number of Containers 4, Holds (4) 32 oz Bottles, Board Test 200#DW, Outside Length 10 7/8 in, Outside Width 10 7/8 in, Outside Height 12 3/8 in, Outside LxWxH 10-7/8x10-7/8x12-3/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- A2Z SCILAB Chrome Lister Bandage Scissors 7.25" (18.4cm), Stainless Steel (A2Z-ZR041)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- Berlin Hazmat Shipping Kits