Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 16oz Bottles, PK4
Mfr # HMS-6764M
Zoro # G6805504
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Holds (4) 16 oz Bottles
- Standards UN Rated
- Material Corrugated Cardboard
- Includes EPS Foam Packaging with (4) 16 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berlin
- MFR # HMS-6764M
- Zoro # G6805504
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 9-5/8" |
Depth | 9-5/8" |
Length | 10-5/8" |
Inside Height | 9 3/8 in |
Outside Height | 10 5/8 in |
Outside Length | 9 5/8 in |
Inside Width | 9 in |
Inside Length | 9 in |
Outside Width | 9 5/8 in |
Details
Color | Kraft |
Item | Hazardous Material Shipping Kit |
Holds | (4) 16 oz Bottles |
Standards | UN Rated |
Material | Corrugated Cardboard |
Includes | EPS Foam Packaging with (4) 16 oz. Nalgene Narrow Mouth Bottles and Polypropylene Closures |
Holds Container Style | Bottle |
Wall Type | Double Wall |
UN Rating Solid | 4G/Y5.9/S |
Board Test | 200#DW |
Holds Number of Containers | 4 |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 3/8 in, Inside LxWxH 9x9x9-3/8 in, UN Rating Solid 4G/Y5.9/S, Holds Container Style Bottle, Holds Container Size (4) 16 oz Bottles, Holds Number of Containers 4, Holds (4) 16 oz Bottles, Board Test 200#DW, Outside Length 9 5/8 in, Outside Width 9 5/8 in, Outside Height 10 5/8 in, Outside LxWxH 9-5/8x9-5/8x10-5/8 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- Berlin Shipping & Moving Boxes