Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 16oz Bottles, PK4
Mfr # HMS-6444M
Zoro # G6573996
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9-5/8"
- Color Kraft
- Holds (4) 16 oz Bottles
- Standards UN Rated
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6444M
- Zoro # G6573996
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 9-5/8" |
Length | 10-5/8" |
Width | 9-5/8" |
Outside Length | 9 5/8 in |
Outside Width | 9 5/8 in |
Outside Height | 10 5/8 in |
Inside Width | 9 in |
Inside Height | 9 3/8 in |
Inside Length | 9 in |
Details
Color | Kraft |
Holds | (4) 16 oz Bottles |
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Material | Corrugated Cardboard |
Includes | EPS Foam Packaging with (4) 16 oz. Amber Plastic Coated Wide Mouth Glass Bottles and Phenolic Closures |
UN Rating Solid | 4G/Y5.9/S |
Holds Number of Containers | 4 |
Wall Type | Double Wall |
Holds Container Style | Bottle |
Board Test | 200#DW |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 3/8 in, Inside LxWxH 9x9x9-3/8 in, UN Rating Solid 4G/Y5.9/S, Holds Container Style Bottle, Holds Container Size (4) 16 oz Bottles, Holds Number of Containers 4, Holds (4) 16 oz Bottles, Board Test 200#DW, Outside Length 9 5/8 in, Outside Width 9 5/8 in, Outside Height 10 5/8 in, Outside LxWxH 9-5/8x9-5/8x10-5/8 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- SHURTAPE Water-Activated Packaging Tape, Roll, PK10 (WP 100)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- US CARGO CONTROL Washer/Dryer & Oven Range Cover (WDRC1000)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BSC PREFERRED 5 Gallon Closed Head Metal Pail (HAZ1077)
- Berlin Shipping & Moving Boxes