Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, (4) 1 gal. Cans, PK20
Mfr # HMS-67030
Zoro # G6433847
product price: $914.99
/pk 20, $45.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Color Kraft
- Width 17"
- Holds (4) 1 gal Cans
- Depth 17"
- Standards UN Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-67030
- Zoro # G6433847
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 17" |
Depth | 17" |
Length | 9-1/4" |
Outside Width | 17 1/4 in |
Outside Height | 10 in |
Inside Width | 17 in |
Inside Height | 9 1/4 in |
Outside Length | 17 1/4 in |
Inside Length | 17 in |
Details
Color | Kraft |
Holds | (4) 1 gal Cans |
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Material | Corrugated Cardboard |
Includes | Dangerous Goods Paint Can Packaging with (4) 1 Gallon Unlined Paint Cans |
Holds Container Style | Paint Can |
Holds Number of Containers | 4 |
Wall Type | Single Wall |
UN Rating Solid | 4G/Y35.3/S |
Board Test | 275# |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 9 1/4 in, Inside LxWxH 17x17x9-1/4 in, UN Rating Solid 4G/Y35.3/S, Holds Container Style Paint Can, Holds Container Size (4) 1 gal Cans, Holds Number of Containers 4, Holds (4) 1 gal Cans, Board Test 275#, Outside Length 17 1/4 in, Outside Width 17 1/4 in, Outside Height 10 in, Outside LxWxH 17-1/4x17-1/4x10 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- NEENAH PAPER Cover Stock, 8-1/2 x 11 In, White, PK250 (WAU80211)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- Berlin Hazmat Shipping Kits