Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 20 oz. Jar, PK4
Mfr # HMS-69110
Zoro # G7106522
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Standards UN Rated
- Color White
- Depth 9-5/8"
- Includes Temperature Control Category A Infectious Substance Packaging with HDPE Jar and Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-69110
- Zoro # G7106522
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 15" |
Depth | 9-5/8" |
Width | 11-5/8" |
Outside Length | 11 3/8 in |
Outside Width | 9 1/2 in |
Inside Length | 11 in |
Inside Width | 9 in |
Outside Height | 14 7/8 in |
Inside Height | 13 3/4 in |
Details
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Color | White |
Includes | Temperature Control Category A Infectious Substance Packaging with HDPE Jar and Absorbent |
Material | Corrugated Cardboard |
Holds | (1) 20 oz Jar |
Holds Number of Containers | 1 |
Board Test | 200#DW |
Holds Container Style | Jar |
UN Rating Solid | 4G/X8.5/S |
Wall Type | Double Wall |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 11 in, Inside Width 9 in, Inside Height 13 3/4 in, Inside LxWxH 11x9x13-3/4 in, UN Rating Solid 4G/X8.5/S, Holds Container Style Jar, Holds Container Size (1) 20 oz Jar, Holds Number of Containers 1, Holds (1) 20 oz Jar, Board Test 200#DW, Outside Length 11 3/8 in, Outside Width 9 1/2 in, Outside Height 14 7/8 in, Outside LxWxH 11-3/8x9-1/2x14-7/8 in, Material Corrugated Cardboard, Color White, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Venetian Bronze T2 Mailbox (MB420R)
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- Berlin Shipping & Moving Boxes