Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 16 oz. Bottle, PK4
Mfr # HMS-66441M
Zoro # G6556076
product price: $303.99
/pk 4, $76.00/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UN Rated
- Width 11-1/2"
- Length 11-1/2"
- Material Corrugated Cardboard
- Holds (1) 16 oz Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-66441M
- Zoro # G6556076
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 11-1/2" |
Length | 11-1/2" |
Depth | 15-1/8" |
Inside Height | 14 3/4 in |
Inside Length | 11 3/16 in |
Outside Height | 15 1/8 in |
Outside Width | 11 1/2 in |
Outside Length | 11 1/2 in |
Inside Width | 11 3/16 in |
Details
Standards | UN Rated |
Material | Corrugated Cardboard |
Holds | (1) 16 oz Bottle |
Item | Hazardous Material Shipping Kit |
Includes | Tall Paint Can Packaging with 16 oz. Amber Plastic Coated Wide Mouth Glass Bottle and Phenolic Closure |
Color | Kraft |
Holds Container Style | Bottle |
Holds Number of Containers | 1 |
UN Rating Solid | 4GV/X4/S |
Board Test | 275#DW |
Wall Type | Double Wall |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 11 3/16 in, Inside Width 11 3/16 in, Inside Height 14 3/4 in, Inside LxWxH 11-3/16x11-3/16x14-3/4 in, UN Rating Solid 4GV/X4/S, Holds Container Style Bottle, Holds Container Size (1) 16 oz Bottle, Holds Number of Containers 1, Holds (1) 16 oz Bottle, Board Test 275#DW, Outside Length 11 1/2 in, Outside Width 11 1/2 in, Outside Height 15 1/8 in, Outside LxWxH 11-1/2x11-1/2x15-1/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- BOSTITCH PowerCrown Premium Staples, Gray, 5000PK (BOSSTCRP211514)
- MINDWARE KEVA® Structures (MWA50089)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- Berlin Shipping & Moving Boxes