Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 1 qt. Can, PK12
Mfr # HMS-66980
Zoro # G6664874
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5"
- Color Kraft
- Holds (1) 1 qt Paint Can
- Width 5"
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-66980
- Zoro # G6664874
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Depth | 5" |
Width | 5" |
Length | 6" |
Inside Height | 6 in |
Outside Length | 5 1/4 in |
Inside Width | 5 in |
Outside Height | 6 3/4 in |
Inside Length | 5 in |
Outside Width | 5 1/4 in |
Details
Color | Kraft |
Holds | (1) 1 qt Paint Can |
Material | Corrugated Cardboard |
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Includes | Dangerous Goods Paint Can Packaging with 1 qt. Unlined Paint Can |
UN Rating Solid | 4G/Y2.3/S |
Holds Number of Containers | 1 |
Holds Container Style | Paint Can |
Wall Type | Single Wall |
Board Test | 275# |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 6 in, Inside LxWxH 5x5x6 in, UN Rating Solid 4G/Y2.3/S, Holds Container Style Paint Can, Holds Container Size (1) 1 qt Paint Can, Holds Number of Containers 1, Holds (1) 1 qt Paint Can, Board Test 275#, Outside Length 5 1/4 in, Outside Width 5 1/4 in, Outside Height 6 3/4 in, Outside LxWxH 5-1/4x5-1/4x6-3/4 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 9", Kraft, 25/Bundle (11R397)
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown (7100270120)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3545)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- Berlin Hazmat Shipping Kits